NVENT THERMAL 5W/FT 120V Fluoropolymer XL-Trace Edge Self-Regulating Heating Cable
Description
XL-Trace Edge Self-Regulating Heating Cable, 120 V, fluoropolymer jacket, 5W/ft
Specifications
Brand Name | nVent | Sub Brand | XL-Trace Edge |
Item Name | Heating Cable | Type | Self-Regulating |
Voltage Rating | 120 V | Conductor Material | Nickel-Plated Copper |
Wattage | 5 W/ft | Temperature Rating | 85 °C |
Jacket Material | Fluoropolymer | Application | For Pipe Freeze Protection and Temperature Maintenance Applications |
UPC | 715629421234 |
Packages
100 - UNIT - (100) |