Abbotsford
Final sale
cab8rw90blkcut

8 AWG 600V RW90 X-LINK Stranded Copper Cable, Black

Price $3.3077 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:X-LINK RW90 8 CU BLK CUT

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 8 AWG Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Black

Packages

300 - UNIT - 300 1500 - UNIT - 1500
Customers who bought this item also bought