Abbotsford
Final sale
cab8rw90redcut

8 AWG 600V RW90 X-LINK Stranded Copper Cable Cut, Red

Price $3.0768 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:X-LINK RW90 8 CU RED CUT

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 8 AWG Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Red

Packages

300 - UNIT - 300 1500 - UNIT - 1500
Customers who bought this item also bought