×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sou2578sw000a

SONECABLE 2578SW000A EXT CORD 12/3C SJTW 50ftCOOL PINK

Price $94.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2578SW000A

Description

The 5-Feet 12/3- Neon All Purpose Extension Cord with lighted ends has a hard service with a thermoplastic constructed jacket which makes it weather resistant for outdoor use. This contractor grade SJTW cord features a neon jacket in a variety of colors, nine different color combinations, this one in a gloss pink, adds to the safety and theft deterrence on the jobsite. This outdoor extension cord features a clear molded plug with a power indicator light in the female receptacle to show that the power is on and includes a heavy-duty strain relief and a reinforced blades for added durability.

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Type Heavy-Duty, High Visibility, General-Purpose Color Cool Pink
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material Vinyl Length 50 ft
Wattage 1875 W Amperage Rating 15 A
NEMA Rating NEMA 5-15P Standards CSA Certified, UL Listed
Application For a Variety of Outdoor Applications UPC 029892030599

Packages

8 - UNIT - (8)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok