×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sou2578sw000x

SONECABLE 2578SW000X EXT CORD 12/3C SJTW 50ftCOOL GREEN

Price $89.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2578SW000X

Description

Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss.

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Type Heavy-Duty, High Visibility, General-Purpose Color Cool Green
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material Vinyl Length 50 ft
Wattage 1875 W Amperage Rating 15 A
NEMA Rating NEMA 5-15P Standards CSA Certified, UL Listed
Application For a Variety of Outdoor Applications UPC 029892030636

Packages

8 - UNIT - (8)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok