
23/4P 300V Armoured CAT6e U/UTP Cable, Blue
Description
Specifications
Brand Name | Approved Vendor | Item Name | TECK90 Cable |
Type | Armored, Category 6 | Wire Gauge Size | 23 AWG |
Number of Conductors | 8 | Conductor Material | Bare Copper |
Armor Material | Interlocked Aluminum | Jacket Color | Blue |
Voltage Rating | 300 V | Insulation Material | XLPE |
Jacket Material | PVC |
Packages
300 - UNIT - (300) |