Abbotsford
Final sale
cab2/0barecucut

2/0 AWG 19 Strand Bare Copper Cable

Price $23.1133 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S2/0

Description

2/0 AWG 19 Stranded Tinned Bare Copper Conductor Soft Drawn Wire.

Specifications

Brand Name Service Wire Item Name Stranded Bare Conductor
Stranded/Solid 2/0 AWG Number of Strands 19
Outside Diameter 0.402 in Amperage Rating 329 A
Standards Buy American Act Copliant, Federal Standard QQ-W-343, REA/RUS Approved, RoHS Compliant, REACH Compliant Application For electrical grounding systems and on insulators for overhead transmission and distribution
UPC 662870016170

Packages

300 - UNIT - 300
Customers who bought this item also bought