Abbotsford
cab18/6praa300v

18/6PR 300V Aluminum Armored Instrument Cable

Price $14.5866 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:91-1846

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Packages

1 - UNIT - 1 300 - UNIT - 300
Customers who bought this item also bought