Abbotsford
walpup3pro48a

WALLBOX PUP3-U-1-6-C-002 PUP3 PRO 11.5kW 25ft T1HARDWIRED NEMA B

Price $1,499.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WALLBOX
Manufacturer #:PUP3-U-1-6-C-002

Description

Wallbox Pulsar Plus offers a compact size and a powerful performance for faster electric vehicle charging at home. Designed for easy installation, Pulsar Plus can charge any electric car* on the market and is future-ready to handle tomorrow’s more powerful EV batteries. 240V, Level 2 charging technology in an incredibly small size. With adjustable capacity from 16A to 40A or 48A, depending on model. Pulsar Plus can add up to 30-35 miles of range per hour. Connect Pulsar Plus to your smart device using the myWallbox app to wirelessly control and monitor your charger via Wi-Fi or Bluetooth. Use Amazon Alexa or Google Assistant to control and monitor your charger. Pulsar Plus lets you plug in, charge, and manage your schedule even when you can't connect to the internet.

Packages

1 - UNIT - 1
Customers who bought this item also bought