
24/4PR Category 5e Cable FT6 UTP, Blue
Description
Engineered to provide stable and continuous performance. Performance guaranteed to 200 MHz. TRU-Mark print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance. Applications include: IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+. CDDI, Token Ring, ATM. Broadband and Baseband Analog Video
Specifications
Brand Name | Prysmian Group | Sub Brand | GenSpeed® 5000, Pull-Pac® Il CMP |
Item Name | Fiber Optic Cable | Type | Category 5e, Plenum |
Cable Type | 24 AWG Unshielded | Cable Length | 100 ft |
Material | Fluoropolymer | Cable Material | Copper |
Bend Radius | 1 in | Housing Material | PVC |
Color | Blue | Dimensions | 3/16 in OD |
Temperature Rating | -4 to 167 °F | Standards | ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, FT6 Rated |
Packages
305 - UNIT - (305) | 10K - SKID - 10980 |