
GE CANADA RP2-117 1-Gang 1-Switch Specifier Series Wall Plate, White
Description
Wallplate for use with RS2-series switches and accessories. Switch plate is made of thermoplastic/nylon. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES: • White enamel finish on .030" thick steel • Made in USA • 2-3/4" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 2 matching 1/2" white screws
Specifications
Brand Name | GE | Item Name | Wallplate |
Type | 1-Switch | Number of Gangs | 1 |
Length | 4-1/2 in | Material | Nylon |
Color | White | Width | 2-3/4 in |
Thickness | 0.19 in | Mounting | Screw Mount |
Temperature Rating | 0 - 55 °C | For Use With | RS2 Series Switches |
Includes | Bracket and Mounting Screws | UPC | 043180541086 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |