
GM LIGHTING 200W 24VDC LineDRIVE Electronic Dimmable Power Supply
Description
LineDRIVE Series 12VDC / 24VDC electronic LED power supplies are Class 2 rated and are designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Auto Reset, Class 2, Dimmable, Electronic |
Color | Black | Input Voltage | 120/277 V |
Input Current | 2.2 A | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 200 W |
Series/Model | LD-ED | Material | Aluminum |
Frequency Rating | 50/60 Hz | Efficiency (%) | 90 |
Power Factor | 0.96 | Length | 10.2 in |
Width | 4.2 in | Height | 1.9 in |
Temperature Rating | -13 to 104 °F | Environmental Conditions | Dry Location Rated |
For Use With | Leading Edge and Trailing Edge/Forward Phase Triac Dimmers | Includes | (2) Knockouts |
Standards | cETLus Listed, CSA C22.2 No. 250.2, FCC Approved | UPC | 849951015288 |
Packages
1 - UNIT - 1 |