STANDARD PRODUCTS 11 inch 15W 120V 4000K 1164LM Dimmable Round LED Ceiling Luminaire, White
Description
Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Luminaire |
Type | Round, Dimmable, Triac Dimmers/Forward Phase | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Series | CL11/2 | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 1164 lm |
Dimensions | 11 in dia x 3-3/8 in H | Standards | cULus Listed, RoHS Compliant, ICES 005, FC and Energy Star Certified |
Application | For Any Commercial and Residential Applications | UPC | 069549667129 |
Packages
1 - UNIT - 1 |