ACUITY 5 inch 120V 3000K 600LM Basics Series 5RLA Generation 2 LED Round Adjustable Retrofit Downlight, White
Description
The Juno Basics Series 5RLA Adjustable is designed for vertical aiming up to 35° and 359° rotation. The 5RLA is offered in a choice of optics: 25° narrow flood, or 70° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 5RLA adjustable provides over 650 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight |
Type | Generation 2, Wide Flood | Voltage Rating | 120 V |
Fixture Wattage | 10.5 W | Lamp Type | LED |
Housing Material | Aluminum | Series | Basics |
Lamp Base | Medium | Beam Angle | 35° and 359° Rotation |
Recessed Trim Type | 5 in Adjustable | Average Life | 44000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 6-3/8 in dia x 3-13/16 H | Special Features | Forward/Reverse Phase Cut Driver |
Includes | Medium-Base Socket Whip Adapter | Standards | UL and cUL Listed, Energy Star Certified, California Title 24 Compliant, RoHS Compliant |
UPC | 661209652621 |
Packages
1 - UNIT - 1 |