
ACUITY 4 inch Juno Lighting Trim Pot, Clear Cone/White
Description
Vulite trim with clear cone.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Cone Reflector Trim | Type | Round, Line Voltage |
Lamp Type | PAR20/R20 | Series | V4017 |
Lamp Wattage | 50 W | Diameter | 5 in OD |
Color | White, Clear Reflector | For Use With | V4ICW, V4TCW, V4TCRW, IC1, IC1P, TC1, TC1R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209210722 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |