
LITELINE 46-1/4 inch 18W 120V 4000K LED FluoroBar
Description
LED Fluorobar. Durable extruded aluminium frame housing. Fixture is provided with built-in silent non-flicker electronic LED driver, 120 V. Frosted lens. On-body ON/OFF switch. Dimmable. 4000K colour temperature. 1500 lumens. 80 CRI, 160° beam angle. 25000 hours average life. A linear light with an integrated LED strip. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.
Specifications
Brand Name | Liteline | Sub Brand | LEDBar |
Item Name | LED Fluorobar Light with Switch | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 18 W |
Lamp Type | LED | Lamp Wattage | 18 W |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 89 |
Ballast Type | Electronic | Lumens | 1500 lm |
Housing Material | Aluminum | Housing Finish | White |
Dimensions | 46-1/4 in L x 1-5/16 in W x 1 in H | Includes | Control Unit |
UPC | 771250973368 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |