Abbotsford
Final sale
minmms370t

MINUTEMAN POWER TECHNOLOGIES MMS Series 7-Outlet Surge Suppressor with inchChild Safety inch Covers and Phone Line Protection

Inventory
Unavailable for order at Abbotsford
Manufacturer:MINUTEMAN
Manufacturer #:MMS370T

Description

Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage.FEATURES:• Seven fixed grounded outlets• Child safety covers• Wall mountable• Lifetime limited warranty• UL 1449 certified• Phone/fax/modem protection• Telephone cord included• $75,000 connected equipment warranty protection• 1440 Joules

Specifications

Brand Name Minuteman Power Technologies Item Name Surge Protection Device
Type AC Line, Standard Voltage Rating 120 V
Power Rating 1800 W Modes of Protection L-N, L-G, N-G
Number of Outlets 7 Series/Model MMS
Amperage Rating 15 A Energy Rating 1440 J
Peak Surge Current 96000 A Clamping Voltage 400 V
Dimensions 12.76 in L x 4-1/4 in W x 1.77 in H Mounting Type Wall
Warranty Limited Lifetime Includes Child Safety Cover, Phone Protection
Standards cUL Listed, UL 1449, UL 1363

Packages

10 - UNIT - (10)
Customers who bought this item also bought