Abbotsford
Final sale
stnvte4ls3w40k

STANPRO VTE4-LS3-W/40K 40W 120-277V 5000LM 4000K VTE4-L Series LED Vapour Tight

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68702

Description

A luminaire ideal for a variety of industrial, commercial and residential applications. Installed either indoors or outside, the VTE4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. SPECIFICATIONS and CERTIFICATIONS: • Easy to clean and service • LED technology for long term energy savings • IP65, ETL and UL suitable for wet locations • 0-10V dimming standard (down to 10% light levels) • 80+ CRI • Ambient temperature: -20°C to +35°C • Colour consistency (SDCM) is 3 step MacAdam ellipse • Meets requirements of ICES-005 issue 4 for class A products

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 40 W Lamp Type Not Exchangeable LED
Average Life 64000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 5000 lm Mounting Type Surface/Suspended
Dimensions 4 ft L Standards DLC Listed, Wet Location Rated
Application For Industrial, Commercial and Residential UPC 069549018532

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought