
PASS & SEYMOUR CS8364 50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Connector, Black
Description
50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Connector, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Type: Connector • Number Of Wires: 4 • Special Features: California Standard
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Connector | Type | California Style, Straight |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Conductor Size | 0-18 AWG | Number of Conductors | 4 |
Connection Type | Screw Terminal | Phase | 3 |
Material | Thermoplastic | Color | Black and White |
Number of Ports | 3 | Length | 4 in |
Diameter | 2.26 in | Standards | UL 498 |
Application | Industrial | UPC | 785007836400 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |