
SIGNIFY 467282 70W 60V Ceramalux Non-ALTO E26 Medium Base High Pressure Sodium Lamp, Clear
Description
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.FEATURES AND BENEFITS: - Long Life - 24,000 hours Rated Average Life- Low total cost of ownership.- High efficacy up to 140 LPW.- Ideal for security lighting, roadway lighting, warehouse lighting, and industrial applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Ceramalux Non-ALTO |
Item Name | High Pressure Sodium Lamp | Bulb Base Group | Single Contact Medium Screw |
Designation | C70S62/M PH 12PK | Bulb Base | E26 Medium |
Wattage | 70 W | Lumens | 6700 lm |
Color Temperature | 2100 K | Color Rendering Index (CRI) | 13 |
Voltage Rating | 60 V | Amperage Rating | 1.6 A |
ANSI Code | S62 | Material | Soft Glass, Brass Cap |
Bulb Color/Finish | Clear | Mercury Content | 17 mg |
Temperature Rating | 400 °C | Operating Position | Universal |
Diameter | 2-1/8 in | Maximum Overall Length | 5.438 in |
Application | For Industrial Applications, Warehouses, Post Top Applications and Parking Lots |
Packages
12 - UNIT - (12) |