
ACUITY 4 inch 120V 4000K 90CRI E Series Baffle LED Recessed Module, Matte White
Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Retrofit Recessed Downlight | Type | IC/Non-IC |
Voltage Rating | 120 V | Fixture Wattage | 10.3 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 4BEMW | Amperage Rating | 0.11 A |
Lighting Technology | Center 2 Edge™ | Beam Angle | > 45° |
Recessed Trim Type | 4 in Round Baffle | Average Life | 54000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 640 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5-1/4 in dia x 2-1/2 in H | Special Features | 4-1/8 in Aperture, -18 to 46 °C Starting Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency |
Includes | E26 Adapter | Standards | CSA Certified, cUL Listed, Energy Star Certified, California Proposition 24 Compliant |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices | UPC | 190887266733 |
Packages
1 - UNIT - 1 |