
ACUITY 268FRU 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) with JBL Speaker Entertainment System
Description
The Juno AI Entertainment System is the ideal solution for medium sized spaces to bring lighter, sound, and energy into the environment. The Juno AI 6-inch LED downlight is part of the Juno AI smart home lighting system. Juno AI takes advantage of the most ideal location in the home, the ceiling, to create a smart ecosystem. It can set the mood through controllable lighting. It’s perfect to easily retrofit into existing 6 in. downlight cans or new construction and remodel applications. It is Wi-Fi capable and works with Alexa. The concealed speakers, deep source regression and interchangeable trims make it a beautiful seamless addition to your ceiling.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight with Entertainment System |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Housing Material | Aluminum |
Series | J6AI | Lamp Base | Medium |
Average Life | 50000 hr | Light Color | Tunable White |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
For Use With | IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings, V6IC and V6TC Series VuLite Housings, H7 Series Halo Housings, PS1 Series Thomas Housings, CR1 Series Capri Housings, L7X and LC6 Series Lithonia Housings | Standards | cULus, Energy Star Certified |
Application | For Wet and Damp Location | UPC | 194994528074 |
Packages
1 - UNIT - 1 |