
ACUITY 2568TS 36-inch 16.7W 120V 3000K/3500K/4000K 90CRI UCES Economy LED Switchable Undercabinet, White
Description
The economical UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. It’s perfect to upgrade to LED from traditional light sources.
Specifications
Brand Name | Acuity Brands | Sub Brand | Juno Lighting |
Item Name | LED Strip Light Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 16.7 W |
Lamp Type | LED | Average Life | 50000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic White Diffuser | Lumens | 1090/1135/1142 lm |
Mounting Type | Surface | Housing Material | Low Profile Steel |
Housing Finish | White | Dimensions | 36 in L x 2.55 in W x 1.07 in H |
Standards | CSA Certified, DLC Listed |
Packages
1 - UNIT - 1 |