
DAHUA 6C3425XBPV 4MP TiOC Network PTZ Camera
Description
The 4MP TiOC Network PTZ camera features a 1/2.8-in. STARVIS™ CMOS imager with a 25x optical zoom len and provides an all -in-one solution for capturing long-distance outdoor video. The camera uses Smart H.265+ and Smart H.264+ video compression to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare. As a Dahua Three-in-One Camera (TiOC), the 4MP TiOC Network PTZ camera offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also features Perimeter Protection and Smart Motion Detection that offer accurate analytics. The camera is ideal for a host of diverse applications —Enhanced Starlight Technology, True Wide Dynamic Range, and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments
Packages
1 - UNIT - 1 |