
DAHUA PFB305W 200mm x 160mm x 115mm Aluminum Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension(WXHXD): 200.0 x 160.0 mm x 115.0 mm (7.87 in. x 6.3 in. x 4.53 in.) - Weight: 0.87 kg(1.92 lb) - Load Bearing: 5.0 kg (11.02 lb) - Color: White - Operating Temperature:-40ºC to 60ºC(-40ºF to 140ºF) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Type | Neat and Integrated | Dimensions | 200 mm W x 115 mm D x 160 mm H |
Color/Finish | White | For Use With | DH-PFA106, DH-PFA120, DH-PFA150, DH-PFA151 Camera |
Includes | DH-PFA106, DH-PFA120, DH-PFA150, DH-PFA151 Camera |
Packages
1 - UNIT - 1 |