Abbotsford
polj640

AMERICAN POLYWATER J-640 Polywater J Cable Pulling Lubricant, 5-gal/18.9-liter pail

Price $186.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AMERICAN POLYWATER CORP
Manufacturer #:J-640

Description

Polywater® Lubricant J is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It dries to form a thin lubricating film which retains its lubricity for months after use.

Specifications

Brand Name American Polywater Sub Brand Polywater® J
Item Name Cable Pulling Lubricant Type High Performance, Specification Grade
Container Size 5 gal (US) Container Type Bucket
Appearance Gel Base Content Water Emulsion of Polymer
Standards UL Listed and CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88, IEEE 1210 Application Large and Heavy Cable, Long Multi-Bend Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE
UPC 027868001505

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok