×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panwgtbs24bl

PANDUIT 24 inch Wyr-Grid Mounting Trapeze Bracket, Black

Price $102.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGTBS24BL

Description

The black powder coated bracket is 2.41" (61.2 mm) high, 28.5" (723.9 mm) long, 2.04" (51.8 mm) wide, and 28.5" (723.9 mm) deep. It is designed to support a 24" (609.6 mm) wide Wyr-Grid Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod drops. The hardware for attaching the bracket to a threaded rod is sold separately. The black powder coated bracket comes in standard packages of one.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Bracket Material Steel
Type Bracket Dimensions 28.5 in L
Color/Finish Black/Powder-Coated For Use With 24 in Wyr-Grid® Pathway
Standards Buy American Compliant, RoHS Compliant Application For Data Centers, Connected Buildings and Industrial Automation Application
UPC 074983611959

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok