Abbotsford
panwg24bl10

PANDUIT 24 inch x 10 ft Wyr-Grid Pathway Section, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG24BL10

Description

The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL2430BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 24.5in x 2.1in (3007mm, 622mm, 53mm), Black powder coated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Overhead Cable Pathway Section Type Pathway
Length 10 ft Width 24 in
Height 2.09 in Material Steel
Finish Black Powder Coated Standards UL Classified for their Suitability for use as Equipment Grounding Conductor in Accordance with Sections 392.3(C) and 392.7(B) of the NEC, Metal Cable Tray in Accordance with CAN/CSA-C22.2 No.126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, “National Electric C
Application For Data Centers, Connected Buildings and Industrial Automation Applications UPC 074983323548

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok