Abbotsford
tabetq2012se10

ABB 2 inch x 12 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETQ2012SE10

Description

ExpressTray® steel wire basket tray with 2 x 4 inch mesh size allows cables to be routed in or out without cutting wires. QuikLok™ connection locks lengths of tray together in seconds with no hardware or tools required. Higher profile enhances loading capacity, increases strength for more demanding applications and prevents cable fallout.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray with QuikLok Connection Type Deep U-Profile Straight Section
Length 10 ft Width 12 in
Height 2 in Material Steel
Finish Electro Galvanized Application Indoor use
UPC 626490989962

Packages

1 - UNIT - 1 44 - UNIT = 44 88 - UNIT = 88
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok