ABB ELECTRIFICATION CANADA INC ST90-100-469 CONN TECK 90 DEG1in 1.187 - 1.375
Description
Star Teck 90-degree aluminum jacketed armored cable fittings. Hub size 1 inch. Range over jacket from 1.180"-1.375"
Specifications
Brand Name | Thomas & Betts | Sub Brand | Star Teck® |
Item Name | Cable Gland | Type | 90° |
Trade Size | 1 in | Conductor Size | 1.18 - 1.375 in |
Material | Aluminum | Finish | Silver |
For Use With | Teck/Jacketed Armored Cable | Standards | UL E38947 Listed, CSA 23086, CSA 4484 Certified, Type 4/4X |
Application | For Industrial | UPC | 786210363912 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |