×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kilgrue75

HUBBELL 3/4 inch Hub Size Killark Universal Box Grue Type Outlet Body with Aluminum Cover

Price $223.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRUE-75

Description

3/4" Outlet Body Iron, with Blank Aluminum Cover

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Outlet Body Type Round, 5-Hub
Hub Size 3/4 in Material Aluminum
Finish Gray Dimensions 89 mm D
NEMA Rating NEMA 4X Includes Screw and Blank Cover
UPC 783936007663

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok