×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kilguml2

HUBBELL 3/4 inch Killark GU Series Aluminum 90 degree Angle Union

Price $44.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GUML-2
Documents Documents

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Union Connection Size 3/4 in
Connection Type FNPT Material Copperfree Aluminum
Type 1-Piece, 90° Color Silver
Finish Natural Dimensions 51 mm L x 2.631 in H
Standards UL Listed, CSA Certified Application Permits Removal of Equipment Without Turning or Removal of Conduit
UPC 783936270227

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok