×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibv804

ABB 3/8 inch Iberville Two Screw Connectors (Zinc Alloy)

Price $0.8912 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI804

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 3/8 in Conductor Size 14/2-10/2 AWG
Material Zinc Alloy Cable Type Loomex, NM Sheathed
Color/Finish Light Gray Thread Type NPT
For Use With 14/2-10/2, 2# 14/2 and 2# 12/2 AWG Cables Standards CSA 12798
Application For 14/2-10/2; 2# 14/2 and 2 # 12/2 UPC 622538728043

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok