Abbotsford
ges21290fxcn

ABB 2-1/2 inch Iberville 90 degree Connectors (Aluminum)

Price $185.7029 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2238

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flexible Conduit Connector Type 90°
Trade Size 2-1/2 in Conductor Size 600/3-750/3 AWG
Material Aluminum Cable Type Armoured, BX
Thread Size 2-1/2 in Thread Type NPT
For Use With 600/3-750/3 AWG Cables Standards CSA 3313
Application For 600/3-750/3 UPC 622538724380

Packages

1 - UNIT - 1 5 - UNIT = 5 280 - UNIT = 280
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok