×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges212fxcn

ABB 2-1/2 inch Iberville Two Screw Connectors (Aluminum)

Price $60.5736 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2173

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 2-1/2 in Connection NPT
Material Aluminum Includes Locknut
Standards CSA File Number 3313 Application For 250/3-600/3, 250/4-300/4, ACWU90 1500/1, 500/2 Cables
UPC 622538722737

Packages

1 - UNIT - 1 5 - UNIT = 5 920 - UNIT = 920
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok