×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
glvcpl212

CAP PRODUCTS 2-1/2 inch Galvanized Coupling

Price $46.4899 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:904150

Description

Columbia-MBF provides rigid steel couplings that are compatible with connecting IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Type Simple Trade Size 2-1/2 in
Length 2.19 in Finish Galvanized
UPC 091111027673

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok