×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab3210

ABB 1/2 inch T&B Knockout Bushing

Price $0.9750 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3210

Description

Knockout bushing made of Thermoplastic with a size of 1/2 in.

Specifications

Brand Name ABB Item Name Knockout Bushing
Connection Size 7/8 in Material Polycarbonate
Color Black Type Knockout Bushings & Plugs
Standards UL File Number E3803, CSA Certified Application To Bush Knockout Openings in Metal Boxes or Enclosures
UPC 786210032108

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 4800 - UNIT - 48000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok