×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panraf5whe

PANDUIT 2 inch Pan-Way Right Angle Fitting For Use With LD5 Raceway, White

Price $2.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RAF5WH-E

Description

Right angle fitting for use with LD5 raceway, White, ABS, Length 2.00 in.KEY FEATURES AND BENEFITS:• CE Compliant: Yes• Mounting: Snap On• UL5A Listed: Yes• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Right Angle Fitting Type Low Voltage
Length 2 in Width 50.8 mm
Material Plastic Depth 14.7 mm
Mounting Type Snap-On Color White
For Use With LD5 Surface Raceway System Standards UL94V-0, FT4, TIA/EIA
Application Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. UPC 074983585991

Packages

20 - UNIT - 20 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok