×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefep5261

GE INTELLIGENT PLATFORMS EP-5261 1-Channel RSTI-EP Slice I/O Serial Communications, 232, 422, 485

Price $959.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-5261

Description

GE provides several RSTi-EP specialty modules, which can be used to meet specificneeds in your system. Each module has a Module Status LED and each channel hasa LED for visual indication of connectivity.PRODUCT FEATURES:- Spring style technology for ease of wiring - DIN rail mounted - Double-click installation for positive indication of correct installation - Compatible for 2 and 3 wire connection - 32-bit counter, 24 V DC - Counting frequency 100 kHz max (A/B channel, 1/2/4- times sampling or pulse - and direction, invertible) - Gate input (hardware gate, HW gate), reset input, digital output controlled by an - internal comparator - Alarm and diagnostic function with µs time stamp - Digitally adjustable input filter to suppress interferences(17 filter frequencies - gradually adjustable between 3 Hz and 187 kHz) - SSI Encoder Interface Serial Communication module - Digital pulse width modulation modules can control from 0.5A to 2A

Specifications

Brand Name Emerson Item Name Communication Module
Type 1-Channel, Serial, RSTi Voltage Rating 5/24 VDC
Amperage Rating 500 mA Communication Rate 48 Mbps
Terminal Type RS-232, RS-485, RS-422 Port Temperature Rating -20 to 60 °C
Dimensions 11.5 mm W x 76 mm D x 120 mm H Standards DIN 66020, DIN 66259, EIA-RS232C, CCITT V.24/V.28

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok