GREENLEE PA9642 10/Pack F-Type RG59 SealTite Cable TV Waterproof Compression Connector, Nickel Plated
Description
Large hex nut for easy installations. Patented design with 360º cable gripping sleeve. Solid brass construction with nickel plating to prevent UV degradation.
Specifications
Brand Name | Greenlee | Sub Brand | SealTite® |
Item Name | F-Connector | Type | Compression, Insulated |
Cable Type | RG59 | Connection Type | Screw |
Color | Nickel Plated | Material | Solid Brass |
Application | For CATV | UPC | 769328113129 |
Packages
1 - UNIT - 1 |