×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubcmbr

HUBBELL CMBR Rear Cable Management Bar for Patch Panels, Screw On, Black

Price $74.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CMBR

Description

Rear cable management bars eliminate cable bend radius control concerns, provide needed cable strain relief, and allow jacketed cables to be routed directly to the point of termination to help maintain proper pair twist. Holds each wire to minimize ANEXT and maximize performance.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Copper Patch Panels
Item Name Rear Cable Management Bar Width 19 in
Height 1.6 in Material Steel
Mounting 1-Rack Unit, Screw-On Type Cable Management Bar
Color/Finish Black/Powder Coated Standards TIA 568C
Application Organizing Terminated UTP Cable UPC 662620290645

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok