×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryds28

HUBBELL 4/0 Str. 6.91 inch Burndy Splice, Full Tension Sleeve for Stranded CU Conductors, 168 Index

Price $148.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS28

Description

HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: 4/0 Cu STR (Hard, Medium, or Soft Drawn), Die Index: 168, Made of copper tubing, Installed with standard tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 6-7/8 IN Length
Conductor Size 4/0 (7, 12, 19) AWG Overall Length 6-7/8 in
Type Standard Version Series/Model YDS
Contact Material Copper Connection Type End
Color Black Standards RoHS Compliant
Application Stranded Copper Conductors UPC 781810821015

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok