×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burgar1829

HUBBELL 2 inch-2-3/8 inchRod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector

Price $213.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1829

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid-250 kcmil Rod Size 2 - 2-3/8 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Finish Dip Coat-Primed/Powder-Coated/Textured Paint Dimensions 3-3/4 in W x 4-1/2 in H
Mounting Type 3/8 in Bolt For Use With 2 in IPS Tube
Standards cULus 467 Listed, RoHS Compliant Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post
UPC 781810235201

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok