Abbotsford
buryhd3

BURNDY YHD3 4/0-1/0AWG 1/0-2/0R 6-2T Burndy® Loktap™ Compression Line Tap Connector

Price $6.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YHD3

Description

Compression Line Tap Connector for Alumminum to Copper and Aluminum to Aluminum applications,1.47 H,1.88 L,.76 W.

Specifications

Brand Name Burndy Sub Brand Loktap™
Item Name H-Tap Compression Connector Type YHD
Run Conductor Size 4/0, 2/0, 3/0, 1/0 AWG Tap Conductor Size 1/0, 2, 6, 4, 3.3, 3, 1 AWG
Material Aluminum/Copper Series/Model YHD Series
Conductor Type ACSR, ACSR Compact, Aluminum Compact, Copper Compact, Aluminum Solid, Copper Solid, Aluminum Stranded, Copper Stranded Length 1.88 in
Width 1.47 in Height 0.76 in
For Use With Mechanical or Hydraulic Tools and Matching O and D3 Die Set, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors Standards CSA Certified, RoHS Compliant
Application For Accommodate Combinations Of Aluminum To Copper, And Aluminum To Aluminum Conductors UPC 781810139066

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok