Abbotsford
nesgpc1016

NESCO GPC1016 Ground Electrode Plate with Bronze Connector Steel 10 in L x 16 in W x 1/4 in T

Price $57.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:GPC1016

Description

Ground electrode plate of galvanised steel. Comes with bronze ground connector.

Specifications

Brand Name Nesco Item Name Ground Electrode Plate with Bronze Connector
Plate Size 10 in L x 16 in W x 1/4 in T Material Steel
Finish Hot-Dipped Galvanized Standards cCSAus Certified

Packages

2 - UNIT - (2) 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok