×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burgk6429

HUBBELL 3/8 inch Pipe, 5/8 inch-3/4 inch Rod 2/0 AWG (Sol) -250 kcmil BURNDY Type GK Mechanical Grounding Connector

Price $305.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GK6429

Description

Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GK
Conductor Size 2/0 AWG Solid - 250 kcmil Cable Diameter 15.87 mm
Material High Copper Alloy Finish Untreated
Standards UL 467, RoHS Compliant Application Joining Three Equal Copper Cables to Rod or Tube, Direct Burial in Earth or Concrete, Round Conductor
UPC 781810233535

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok