Abbotsford
micbm512

ABB 5/8 inch x 12 inch Microlectric Machine Bolt

Price $10.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BM512

Description

Microlectric® machine bolt constructed from steel. Application in all provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Machine Bolt Thread Size 5/8 in
Thread Length 6 in Material Steel
Head Type Square Flat Type Machine bolts
System of Measurement Imperial Length Under Head 12 in
Finish Hot-Dipped Galvanized Standards UL Listed, CSA Certified
UPC 624871008080

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok