Abbotsford
mican428s

ABB AN428S 200Amp Microlectric® Heavy-Duty Clevis

Price $40.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AN428S

Description

Clevis. Constructed of 3/16 in. x 1-1/2 in. flat mild steel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007526

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok