×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesaludbx884

CODE ELECTRIC 8 inch x 8 inch x 4 inch Code CSA 1 Pull Box Aluminum Screw Cover

Price $41.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-A-080804

Description

The D-AL series boxes are used as junction or pull boxes. Manufactured from 12 Ga or 10 Ga aluminium, they are suitable for indoor application, and surface mounting. The enclosures are complete with screw cover. Four internal mounting holes and grounding provisions are included. Options include: flush covers and back panels .

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Square, Metallic Length 8 in
Width 8 in Depth 4 in
Material 12/10 ga Aluminum Finish Smooth Grained
Mounting Type Surface Series/Model D-AL
NEMA Rating NEMA 1 For Use With Sub-Floor Duct
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Application UPC 623825000040

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok