×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlscr1502sw

STELPRO DESIGN 106-inch 1500/1125W 240/208V SCR Radiance Cove Heater. Soft White

Price $803.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCR1502SW

Description

The Radiance™ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance™ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a “heat reserve”, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.

Specifications

Brand Name Stelpro Sub Brand SCR
Item Name Cove Heater Type Electric
Voltage Rating 240/208 V Phase 1
Wattage 1500/1125 W Housing Material Steel
Color/Finish Soft White Dimensions 2690 mm W x 92 mm D x 103 mm H
Application For Commercial, Industrial use UPC 626296515327

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok